Zoro Homepage

Barcode Printer Label, Green

  • Mfr # 4015TA-P351U3.5MR

  • Zoro # G710473399


product price: $27.19
/ea
Sold in multiples of 20 for $543.80

Key Features

Label Height
1 1/2 in
Printer Compatibility
Industrial Label Printer
Core Diameter
3 in
Label Width
4 in
Labels per Roll
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015TA-P351U3.5MR
Zoro #
G710473399
UPC #
-
Country of Origin
United States

Dimensions

Label Height
1 1/2 in
Core Diameter
3 in
Label Width
4 in

Details

Item
Barcode Printer Label
Printer Compatibility
Industrial Label Printer
Labels per Roll
3,500
Label Color
Green

Description

Barcode Printer Label, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 1 1/2 in, Label Color Green, Labels per Roll 3,500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.