Zoro Homepage

Barcode Printer Label, White

  • Mfr # 2230TA-P.93M1*R

  • Zoro # G801860237


product price: $7.29
/ea
Sold in multiples of 18 for $131.22

Key Features

Label Color
White
Labels per Roll
930
Label Height
3 in
Printer Compatibility
Desktop Label Printer
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2230TA-P.93M1*R
Zoro #
G801860237
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3 in
Core Diameter
1 in
Label Width
2 1/4 in

Details

Item
Barcode Printer Label
Label Color
White
Labels per Roll
930
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Label, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 2 1/4 in, Label Height 3 in, Label Color White, Labels per Roll 930

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.