Printer Label, 4 in Label W, 6 in Label H, 1,000 Labels per Roll, Blue

  • Mfr # 4060TA-P290U1Mr

  • Zoro # G7895800


product price: $102.56
/pk 4, $25.64/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Thermal Transfer Printer
Label Height
6 in
Color
Blue
Labels per Roll
1,000
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TA-P290U1Mr
Zoro #
G7895800
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Height
6"
Length
6"
Width
4"
Core Dia.
3 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
Thermal Transfer Printer
Color
Blue
Labels per Roll
1,000
Adhesive
Yes
Background Color
Blue
Application
Shipping Label
Legend
Blank
Metal Detectable
No
Tape Format
Die Cut - Tag
For Use With
Thermal Transfer Printers
Material
Thermal Transfer Paper
Temp. Range
-4 Degrees to 176 Degrees F
Label Color
Blue
Rolls per Case
4
Printer Compatibility
Industrial Label Printer
For Print Method
Thermal Transfer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Blue, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.