Printer Label, 4 in Label W, 6 in Label H, 1,000 Labels per Roll, Green

  • Mfr # 4060DC-P351U1Mr

  • Zoro # G7895846


product price: $115.16
/pk 4, $28.79/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Thermal Transfer Printer
Label Height
6 in
Color
Green
Labels per Roll
1,000
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060DC-P351U1Mr
Zoro #
G7895846
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Width
4"
Height
6"
Length
6"
Core Dia.
3 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
Thermal Transfer Printer
Color
Green
Labels per Roll
1,000
Temp. Range
-4 Degrees to 176 Degrees F
Adhesive
Yes
Background Color
Green
Application
Shipping Label
Tape Format
Die Cut - Tag
For Use With
Direct Thermal Printer
Metal Detectable
No
Material
Direct Thermal Paper
Legend
Blank
For Print Method
Direct Thermal
Label Color
Green
Rolls per Case
4
Printer Compatibility
Industrial Label Printer

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Green, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.