Printer Label, 4 in Label W, 6 in Label H, 1,000 Labels per Roll, Orange

  • Mfr # 4060DC-P021U1Mr

  • Zoro # G7895730


product price: $126.99
/pk 4, $31.75/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Thermal Transfer Printer
Label Height
6 in
Color
Orange
Labels per Roll
1,000
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060DC-P021U1Mr
Zoro #
G7895730
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Height
6"
Length
6"
Width
4"
Core Dia.
3 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
Thermal Transfer Printer
Color
Orange
Labels per Roll
1,000
For Use With
Direct Thermal Printer
Adhesive
Yes
Legend
Blank
Background Color
Orange
Tape Format
Die Cut - Tag
Temp. Range
-4 Degrees to 176 Degrees F
Material
Direct Thermal Paper
Application
Shipping Label
Metal Detectable
No
For Print Method
Thermal Transfer
Rolls per Case
4
Printer Compatibility
Industrial Label Printer
Label Color
Orange

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Orange, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.