Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, 4 in Label W, 6 in Label H, 1,000 Labels per Roll, Red

  • Mfr # 4060DC-P185U1Mr

  • Zoro # G7895855


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Thermal Transfer Printer
Label Height
6 in
Color
Red
Labels per Roll
1,000
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060DC-P185U1Mr
Zoro #
G7895855
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Width
4"
Length
6"
Height
6"
Core Dia.
3 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
Thermal Transfer Printer
Color
Red
Labels per Roll
1,000
Temp. Range
-4 Degrees to 176 Degrees F
Tape Format
Die Cut - Tag
Metal Detectable
No
Legend
Blank
Material
Direct Thermal Paper
Application
Shipping Label
For Use With
Direct Thermal Printer
Adhesive
Yes
Background Color
Red
Label Color
Red
Rolls per Case
4
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Red, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.