Tape, 4 in Label W, 6 in Label H, 1,000 Labels per Roll

  • Mfr # 4060TA-N185U1M

  • Zoro # G903547555


product price:  $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Label Height
6 in
Labels per Roll
1,000
Label Width
4 in
Label Color
Red
Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TA-N185U1M
Zoro #
G903547555
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Core Diameter
3 in

Details

Item
Tape
Labels per Roll
1,000
Label Color
Red
Printer Compatibility
Industrial Label Printer

Description

Tape, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Red, Labels per Roll 1,000, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.