Shop CRANE
Additional $52.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Sequentia 10 ' Wht FRP End Cap Corner Molding
- Mfr # V.CP1130V10
- Zoro # G421879749
product price:Â
$
63.99
/ea
Sold in multiples of 2 for
$127.98
Key Features
Material
Fiberglass-Reinforced Plastic
Size
10 ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V.CP1130V10
- Zoro #
- G421879749
- UPC #
- 33069719972
- Country of Origin
- United States
- Material
- Fiberglass-Reinforced Plastic
- Color
- White
Dimensions
- Size
- 10 ft
Description
Vinyl molding for professional looking panel installations and maximum moisture sealing effectiveness. For use with Structoglas or Structodecor FRP (Fiberglass-Reinforced Plastic) panel.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.