0.2 Gal. Personal Ultrasonic Cool Mist Humidifier for Small Rooms

  • Mfr # EE-5951

  • Zoro # G210035554


product price: $31.89
/ea

Key Features

Voltage
120V
Color
Blue
Height
4 in
Width
7 in
Max. Runtime
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE-5951
Zoro #
G210035554
UPC #
818767011241
Country of Origin
China

Dimensions

Height
4 in
Width
7 in

Details

Item
Humidifier
Voltage
120V
Color
Blue
Max. Runtime
24 Hours

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.