Zoro Homepage

1 Gal. Steam Vaporizer Humidifier, Blue/White

  • Mfr # EE-8619B

  • Zoro # G510035551


product price: $31.75
/ea

Key Features

Voltage
120V
Color
Blue
Height
7 in
Width
11 in
Max. Runtime
12 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-8619B
Zoro #
G510035551
UPC #
854689001588
Country of Origin
China

Dimensions

Height
7 in
Width
11 in

Details

Item
Vaporizer
Voltage
120V
Color
Blue
Max. Runtime
12 Hours
Description/Special Features
Auto Shut Off, Empty Tank Indicator, Vapor Pad Compatible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.