Zoro Homepage

2 gallon Tower Humidifier with UV light

  • Mfr # EE-6917

  • Zoro # G310035539


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
White
Height
22 in
Width
9 in
Max. Runtime
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-6917
Zoro #
G310035539
UPC #
818767012408
Country of Origin
China

Dimensions

Height
22 in
Width
9 in

Details

Item
Humidifier
Voltage
120V
Color
White
Max. Runtime
24 Hours

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.