Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-in-1 Top Fill Humidifier with Sound Machine, Grey

  • Mfr # EE-5306GR

  • Zoro # G610035550


product price: $60.15
/ea

Key Features

Voltage
120V
Height
13.5 in
Width
9 in
Replacement Filter
HS-1932
Max. Runtime
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-5306GR
Zoro #
G610035550
UPC #
818767012330
Country of Origin
China

Dimensions

Height
13.5 in
Width
9 in

Details

Item
Humidifier
Voltage
120V
Color
Gray
Replacement Filter
HS-1932
Max. Runtime
24 Hours
Type
Cool Mist

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.