Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purifier, Large room size

  • Mfr # EE-5069

  • Zoro # G810063360


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
9.25 in
Width
9.25 in
Voltage
120V
Height
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-5069
Zoro #
G810063360
UPC #
818767011562
Country of Origin
China

Dimensions

Length
9.25 in
Width
9.25 in
Height
18.7 in

Details

Item
Air Purifier
Color
White
Voltage
120V
Weight
12 lbs
Material
Plastic
Number of Speeds
3
Features
UV Light
Standards
CARB Approved
Includes
HEPA Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.