Zoro Homepage

Cordless Warm & Cool Mist Inhaler

  • Mfr # EE-5948

  • Zoro # G010035549


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
White
Height
2 in
Width
6.5 in
Description/Special Features
Auto Shut Off, Adjustable Steam, Vapor Pad Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-5948
Zoro #
G010035549
UPC #
818767011883
Country of Origin
China

Dimensions

Height
2 in
Width
6.5 in

Details

Item
Sinus Inhaler
Voltage
120V
Color
White
Description/Special Features
Auto Shut Off, Adjustable Steam, Vapor Pad Compatible
Includes
Vapor Pads

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.