Zoro Homepage

Crane 0.5 Gallon Warm Mist Humidifier

  • Mfr # EE-5202H

  • Zoro # G010035532


product price: $45.79
/ea

Key Features

Voltage
120V
Color
Blue
Height
10.5 in
Width
7 in
Max. Runtime
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-5202H
Zoro #
G010035532
UPC #
818767012064
Country of Origin
China

Dimensions

Height
10.5 in
Width
7 in

Details

Item
Humidifier
Voltage
120V
Color
Blue
Max. Runtime
24 Hours

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.