
Drop Ultrasonic Cool Mist Humidifier, 1 Gallon, Clear/White
Mfr # EE-5301CW
Zoro # G910035533
product price: $47.15
/eaKey Features
Voltage
120V
Height
13.5 in
Width
9 in
Max. Runtime
24 Hours
Type
Cool Mist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE-5301CW
Zoro #
G910035533
UPC #
818767010596
Country of Origin
China
Dimensions
Height
13.5 in
Width
9 in
Details
Item
Humidifier
Voltage
120V
Color
Clear/White
Max. Runtime
24 Hours
Type
Cool Mist
Replacement Filter
HS-1932
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.