Zoro Homepage

Crane Top Fill Warm & Cool Mist Humidifier, 1.2 Gal Tank, Digital Humidistat & Touchscreen, With Remote

  • Mfr # EE-6913

  • Zoro # G110035555


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Gray
Height
14 in
Width
9.25 in
Max. Runtime
24 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-6913
Zoro #
G110035555
UPC #
818767010039
Country of Origin
China

Dimensions

Height
14 in
Width
9.25 in

Details

Item
Humidifier
Voltage
120V
Color
Gray
Max. Runtime
24 Hours

Description

Experience balanced indoor comfort with the Crane Top Fill Warm & Cool Mist Humidifier, designed for modern homes and everyday wellness. This versatile cool mist humidifier and warm mist humidifier allows you to choose the mist type that best fits your environment, helping relieve dry air while supporting comfortable breathing year-round. The top-fill design makes refilling quick and mess-free, while the large 1.2-gallon tank provides up to 24 hours of continuous operation. Ideal as a humidifier for bedroom, office, or living space, it delivers consistent moisture without frequent refills. The adjustable 360° nozzle lets you direct mist exactly where it’s needed. Equipped with a built-in digital humidistat, this humidifier with humidistat allows you to set your preferred humidity level and maintain it automatically using Auto Mode. The easy-to-read digital display, remote control, sleep timer, and night mode offer effortless control and nighttime convenience. Additional features include an integrated aroma tray for essential oils, optional ambient night light, and quiet operation for uninterrupted rest. Combining smart performance with a refined fabric exterior, this Crane humidifier brings advanced humidity control and modern design into one premium solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.