Zoro Homepage

Slate 0.5 gal. ultrasonic cool mist humidifier

  • Mfr # EE-5302GR

  • Zoro # G010035556


product price: $43.69
/ea

Key Features

Voltage
120V
Color
Slate
Height
13.5 in
Width
9 in
Replacement Filter
HS-1932
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-5302GR
Zoro #
G010035556
UPC #
818767010923
Country of Origin
China

Dimensions

Height
13.5 in
Width
9 in

Details

Item
Humidifier
Voltage
120V
Color
Slate
Replacement Filter
HS-1932
Max. Runtime
24 Hours
Type
Cool Mist

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.