13 Inch Mango Wood Bowl with Aluminum Gold Handles

  • Mfr # 95883.01

  • Zoro # G821738639


product price:  $52.15
/ea

Key Features

Material
Aluminum
Overall Length
5 in
Overall Height
4 in
Color
Gold
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95883.01
Zoro #
G821738639
UPC #
085081190642
Country of Origin
India

Dimensions

Overall Length
5 in
Overall Height
4 in
Overall Width
11 in

Details

Material
Aluminum
Item
Wood Bowl
Color
Gold

Description

Bring an earthy touch to your next dinner party with the Cravings By Chrissy Teigen 13 Inch Mango Wood Bowl with Aluminum Gold Handles. This serving bowl is crafted from mango wood and is shaped to perfectly cradle fruits veggies, snacks and more. Wipe clean with a damp cloth to better maintain the natural warm brown color of the wood.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.