Zoro Homepage

3 Piece Brass Cheese Knife Set with Black Handles

  • Mfr # 96213.03

  • Zoro # G721739446


product price: $40.59
/ea

Key Features

Overall Length
9 in
Material
Brass
Overall Width
5.4 in
Overall Height
1.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96213.03
Zoro #
G721739446
UPC #
085081193940
Country of Origin
India

Dimensions

Overall Length
9 in
Overall Width
5.4 in
Overall Height
1.4 in

Details

Material
Brass
Item
Cheese Knife Set
Color
Black

Description

The Cravings By Chrissy Teigen 3 Piece Brass Cheese Knife Set with Black Handles is the ideal set for practical cheese cutting while boasting a clean design. It features a variety of knife types, all with vibrant brass blades accompanied by antique black handles. The set is a perfect mix of vintage and minimalist aesthetics. Hand wash after every use to maintain blades and handles.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.