Zoro Homepage

4 Piece 18 Ounce Stoneware Cup Set in Dove Gray

  • Mfr # 131432.04

  • Zoro # G521738656


product price: $32.99
/ea

Key Features

Color
Gray
Overall Length
14 in
Overall Width
12 in
Overall Height
10 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131432.04
Zoro #
G521738656
UPC #
085081546135
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
12 in
Overall Height
10 in

Details

Color
Gray
Item
Cup Set
Material
Stoneware

Description

Enchant the house with the Cravings By Chrissy Teigen 4 Piece 18 Ounce Stoneware Cup Set in Dove Gray. The barrel shaped beverage mug set dons a dove gray glaze with a gold bottom. Its stoneware construction is ideal for retaining both hot and cold drinks. Set is dishwasher safe for fast and easy cleaning. Enjoy cozy drinks in cold weather, or delight yourself in cold desserts after dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.