4 Piece 8.2 Ounce Clear Glass Spanish Double Old Fashion Set

  • Mfr # 91518.04RR

  • Zoro # G721738487


product price:  $43.85
/ea

Key Features

Overall Length (In.)
10/1/2004
Overall Width (In.)
10/1/2004
Color
Clear
Material
Glass
Overall Height (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91518.04RR
Zoro #
G721738487
UPC #
085081146991
Country of Origin
Mexico

Dimensions

Overall Length (In.)
10/1/2004
Overall Width (In.)
10/1/2004
Overall Height (In.)
8.25 in

Details

Color
Clear
Material
Glass
Item
DOF Set

Description

Refresh guests with the cooling aesthetics of the Cravings By Chrissy Teigen 4 Piece 8.2 Ounce Clear Glass Spanish Double Old Fashion Set. Each glass cup features a rustic speckled texture with a thickened bottom. The wide shape is capable of containing larger solid ingredients for a large array of mixed or blended drinks. Enjoy some cool lemon water, indulge in a classic whiskey 'n' Coke, or serve fruity cocktails.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.