4 Piece 8.6 Inch Round Stoneware Dinner Bowl Set in Oat Milk

  • Mfr # 96211.04RR

  • Zoro # G721738708


product price: $38.19
/ea

Key Features

Material
Stoneware
Overall Length
8.6 in
Overall Height
5.25 in
Color
Oat Milk
Overall Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96211.04RR
Zoro #
G721738708
UPC #
085081193926
Country of Origin
China

Dimensions

Overall Length
8.6 in
Overall Height
5.25 in
Overall Width
8.6 in

Details

Item
Dinner Bowl Set
Material
Stoneware
Color
Oat Milk

Description

Beautify dinner and stun guests with the Cravings By Chrissy Teigen 4 Piece 8.6 Inch Round Stoneware Dinner Bowl Set in Oat Milk. This large bowl set features a matte reactive glaze finish on a minimalist shaped body. The oat milk color is a textured off white tone that gives the set a natural feel. Enjoy a variety of dishes from soups and pastas to stews curries.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.