5.75 Inch Glass Canister with Wood Lid

  • Mfr # 123144.02

  • Zoro # G221736839


product price:  $32.49
/ea

Key Features

Overall Width (In.)
5.75 in
Color
Clear
Overall Length (In.)
5.75 in
Material
Glass
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123144.02
Zoro #
G221736839
UPC #
085081463258
Country of Origin
India

Dimensions

Overall Width (In.)
5.75 in
Overall Length (In.)
5.75 in
Overall Height (In.)
6 in

Details

Item
Canister Set
Color
Clear
Material
Glass

Description

The Cravings By Chrissy Teigen 5.75 Inch Glass Canister with Wood Lid brings style to basic kitchen oranization. The clear glass body displays any item stored within while containing freshness with the wood lid. For proper care hand wash the jar before refilling. Store snacks, dry ingredients, spices and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.