Shop CRAWFORD
See all product information
Create Account
8.5 in. L Vinyl Coated Black Steel Medium Super Bicycle Hook 75 lb. cap. 1 pk
- Mfr # SH18-25
- Zoro # G7794653
product price:
$
8.49
/ea
Key Features
Working Load Limit
40 lb
Hook Material
Steel
Hook Finish
Vinyl Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH18-25
- Zoro #
- G7794653
- UPC #
- 79325800039
- Country of Origin
- Taiwan, Province of China
Details
- Working Load Limit
- 40 lb
- Hook Material
- Steel
- Hook Finish
- Vinyl Coated
Description
Hang mountain bikes, power washers, yard carts, ch
- • Hang mountain bikes, power washers, yard carts, chain saws or hose reels, etc.
- • Use in vertical or horizontal position
- • Each hanger has a tough super grip, no mar vinyl coating that protects valuable equipment
- • Holds up to 100 lbs., 40 lbs. if hung horizontally
- • 3" wide
- • 5" high
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.