Shop CRAWFORD
Create Account
Black Plastic Rack 12 lb. cap. 1 pk
- Mfr # SR64
- Zoro # G7793621
product price:
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR64
- Zoro #
- G7793621
- UPC #
- 79325132505
- Country of Origin
- China
- Item
- ORGANIZER SMARTRACK 64""
Description
Smartrack, 64 inch size adjustable storage system,
- • The intelligent storage system
- • Includes four 16" modular rails and 28 moveable hooks to make up to a 64" long system
- • The vinyl-coated steel hooks hold tool handles up to 1-1/4" diameter and the plastic hooks are ideal for hanging lightweight items
- • All hooks are movable to enable the user to custom design his own system
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.