Shop KLEIN TOOLS
See all product information
Create Account
Wall Racks and Storage Accessories
- Mfr # BC702SL
- Zoro # G125078028
product price:Â
$
35.25
/ea
Key Features
Compatible Modular System
Liftpro Modular Rail System
Material
Plastic
For Use With
All Rail Ecosystem Products
For Tool Type
Power Tools, Wrenches
Series
MODbox(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC702SL
- Zoro #
- G125078028
- UPC #
- 092644610769
- Country of Origin
- China
- Compatible Modular System
- Liftpro Modular Rail System
- Item
- Tool Hanger
- Material
- Plastic
- For Use With
- All Rail Ecosystem Products
- For Tool Type
- Power Tools, Wrenches
- Series
- MODbox(TM)
- Total Load Capacity
- 15 lb
- Color
- Black
- Compatible with Manufacturer Model No.
- BC600WA, BC700WA
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 1/4 in
- Overall Depth
- 4 in
- Overall Length
- 9 in
Description
Tool Hanger, Color Black, Compatible with Manufacturer Model No. BC600WA, BC700WA, For Use With All Rail Ecosystem Products, Includes Not Applicable, Material Plastic, Overall Depth 4 in, Overall Height 3 1/4 in, Overall Length 9 in, Series MODbox(TM), Total Load Capacity 15 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.