Zoro Homepage

Zinc-Plated Black/Silver Plastic Tool Organizer 10 lb. cap. 1 pk

  • Mfr # 36360

  • Zoro # G7794120


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36360
Zoro #
G7794120
UPC #
773851363609
Country of Origin
Canada

Details

Item
HOLDER TOOL GARAGE 36"

Description

Works on gravity, the heavier the object, the stro


  • • Assembled length 36 inch
  • • Zinc plated grips are guaranteed never to lose their tension
  • • Number of hooks 8
  • • Non-slip vinyl coated prongs won't lose tension
  • • Each grip clamp holds up to 10 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.