Zinc Plated Silver Steel 1.5 in. Peg Hooks 5 pk
- Mfr # 18115
- Zoro # G700446440
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Material
Polypropylene
Fits Brand
Rhino
Color
Yellow
Features
Chemical Resistant, Tearing Resistant
Label Width
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18115
- Zoro #
- G700446440
- UPC #
- 79325181152
- Country of Origin
- United States
Dimensions
- Label Width
- 15/64 in
- Label Length
- 18 ft
Details
- Material
- Polypropylene
- Fits Brand
- Rhino
- Color
- Yellow
- Features
- Chemical Resistant, Tearing Resistant
- Item
- Non Adhesive Tag
- Product Type
- Multipurpose Label
- Print Technology
- Thermal Transfer
- Shape
- Rectangle
Description
Crawford single arm curved hook for 1/8 inch and 1
- • Fits 1/8 inch and 1/4 inch pegboard
- • Perfect storage solution for a variety of items
- • Curved hook
- • 1-1/2 inch usable projection
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.