Zoro Homepage

Crawford 14340-50 4 in. Double Prong Straight Hook

  • Mfr # 751253

  • Zoro # G803956327


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751253
Zoro #
G803956327
UPC #
-
Country of Origin
China

Description

Features
  • Type - 0.25 in. Heavy Duty Peg Hook.
  • 4 in. Double Prong Straight Hook.
  • Bulk.
  • Dimension - 5 x 1.25 x 1 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.