Zoro Homepage

Crawford 14444 4 in. Double Arm Peg Hook - 2 Pack

  • Mfr # 751273

  • Zoro # G804039340


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751273
Zoro #
G804039340
UPC #
-
Country of Origin
China

Description

Features
  • 0.25 in. Heavy Duty Peg Hook.
  • 4 in. Double Arm Hook.
  • Carded.
  • 2 Pack.
  • Dimension - 1.5 x 4 x 8.75 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.