Zoro Homepage

Crawford 18320 2 in. Double Prong Straight Hook - 4 Pack

  • Mfr # 751232

  • Zoro # G004015441


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751232
Zoro #
G004015441
UPC #
-
Country of Origin
China

Description

Features
  • Type - 0.13 in. Peg Hook.
  • 2 in. Double Prong Straight Hook.
  • Carded.
  • 4 Pack.
  • Dimension - 1.5 x 4 x 6.8 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.