Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford 18360-50 0.13 x 6 in. Double Prong Straight Hook

  • Mfr # 751055

  • Zoro # G804015306


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751055
Zoro #
G804015306
UPC #
-
Country of Origin
China

Description

Features
  • Type - 0.13 in. Peg Hook.
  • 6 in. Double Prong Straight Hook.
  • Bulk.
  • Dimension - 7 x 1.13 x 1.25 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.