Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford 1851A 47 Piece Peg Hook Assortment

  • Mfr # 723445

  • Zoro # G504000459


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723445
Zoro #
G504000459
UPC #
-
Country of Origin
China

Description

Features
  • 47 Piece.
  • Peg Hook Assortment.
  • Includes A Range Of Popular Hooks For Storing Tools, Lawn and Garden Items, Sporting Goods and Household Products.
  • Fits Both 0.12 in. and 0.25 in. Pegboard.
  • Clamshell Packed.
  • Dimension - 9.8 L x 2 W x 3.4 H in.
  • Item Weight - 1.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.