Zoro Homepage

Crawford CBP-6 Ceiling Mount Bike Pulley

  • Mfr # 158153

  • Zoro # G204146402


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158153
Zoro #
G204146402
UPC #
-
Country of Origin
China

Description

Features
  • Ceiling Mounted Bike Pulley.
  • Automatic Secure Locking Mechanism Holds Bike In Place Up To 50 LB.
  • Heavy Duty.
  • Adjustable Hooks Work With Both Small and Large Bikes.
  • Works With Ceiling Up To 12 ft. High.
  • Mounting Hardware Included.
  • Dimension - 5 L x 10.25 W x 4 H in.
  • Item Weight - 4.91 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.