Zoro Homepage

Crawford CMPE-6 Metal Power Tool Hanger

  • Mfr # 158158

  • Zoro # G404000474


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158158
Zoro #
G404000474
UPC #
-
Country of Origin
China

Description

Features
  • Metal Power Tool Hanger.
  • Has Soft Grip Coating.
  • Ideal For Hanging String Trimmers and Other Power Tools and Extension Cords.
  • Holds Up To 20 LB.
  • Mounting Hardware Included.
  • Dimension - 9.75 L x 4 W x 6.25 H in.
  • Item Weight - 1.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.