Crawford H13010 2 Way Tubular Steel Adjustable Overhead Storage Hanger - 0.88 in.

  • Mfr # 770594

  • Zoro # G704011613


product price:  $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770594
Zoro #
G704011613
UPC #
-
Country of Origin
China

Description

Features
  • Type - 2 Way Tubular Steel Adjustable Overhead Storage Hanger.
  • Create More Storage Space In Garage, Basement, Shed Or Attic.
  • Length Adjusts 12.75 - 21 in. & 12 in. Arms Adjust To Any Beam Direction.
  • Accommodates 10 in. Shelf.
  • Holds Up To 50 lbs.
  • Non Slip.
  • No Mar Foam Arm To Protect Valuable Items.
  • Mounting Surface Should Be Solid Wood At Least 1 in. Thick & Strong Enough To Hold Intended Weight.
  • Mounting Hardware Included.
  • Size - 0.88 in.
  • Dimension - 1.91 x 1.29 x 1.08 in.
  • Item Weight - 3.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.