Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford HGSH Jumbo Arm Super Hook

  • Mfr # 6427439

  • Zoro # G904019525


product price: $36.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427439
Zoro #
G904019525
UPC #
-
Country of Origin
China

Description

Features
  • Use for 12 in. Shelf brackets.
  • Mounting hardware included.
  • 1-3/16 in. Tube
  • 50 lbs. Weight capacity.
  • Dimension - 21.1 x 18.4 x 8.4 in.
  • Item weight - 1.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.