Zoro Homepage

Crawford SH17-25 Utility Hanger Superhook

  • Mfr # 6427934

  • Zoro # G704060987


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427934
Zoro #
G704060987
UPC #
079325800022
Country of Origin
China

Description

Features
  • Ideal for hanging yard carts, chain saws or power washers.
  • Use in horizontal or vertical position.
  • Made of 3/8" diameter steel with super grip protective coating.
  • Weight capacity 50 lbs.
  • Dimension - 11.59 x 14.09 x 4.51 in.
  • Item weight - 0.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.