Zoro Homepage

Crawford Sliding 8Tool Organizer 36" 36360

  • Mfr # 7001811

  • Zoro # G904008789


product price: $67.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001811
Zoro #
G904008789
UPC #
773851363609
Country of Origin
China

Description

Works on gravity, the heavier the object, the stronger the grip. Non-Slip vinyl covered prongs will not lose tension. Slide to desired position to accommodate different shaped objects. Hold up to 10 lbs on each grip clamp. Holds brooms, shovels, mops, umbrellas, vacuum hoses, skis, baseballs bats, toys, tools, etc.

  • Sliding Grip.
  • Length - 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.