Zoro Homepage

Crawford SS17-25 Vinyl Coated Screw In Utility Hook

  • Mfr # 750917

  • Zoro # G003998936


product price: $19.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750917
Zoro #
G003998936
UPC #
-
Country of Origin
China

Description

Features
  • Type - Vinyl Coated Screw In Utility Hook.
  • Bulk.
  • Dimension - 7 x 0.3 x 4 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.