Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford SS17-6 Screwing Utility Hook

  • Mfr # 1519982

  • Zoro # G504019819


product price: $24.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519982
Zoro #
G504019819
UPC #
-
Country of Origin
China

Description

Features
  • Rust-resistant
  • Zinc plated steel
  • With protective no mar vinyl coating.
  • Dimension - 6.25 x 3.38 x 11.125 in.
  • Item weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.