Zoro Homepage

Crawford SVSS48 48 in. Storage Advanced Smart System

  • Mfr # 171450

  • Zoro # G404069310


product price: $57.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171450
Zoro #
G404069310
UPC #
-
Country of Origin
China

Description

Features
  • Type - Storage Advanced Smart System.
  • Great For Organizing Mudrooms, Basements & Garages.
  • Steel Rail Can Be Hung On Any Type Of Wall For Easy Storage Of All Tools.
  • Increased Level Of Safety With Secure Straps.
  • Holds Up To 48 Tools.
  • Size - 48 in.
  • Dimension - 1.63 x 5.63 x 25.88 in.
  • Item Weight - 2.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.