Zoro Homepage

Acrylic Paint Doodle Sticks, 12-Color Set, 2PK

  • Mfr # 54-6213

  • Zoro # G815782877


product price: $41.49
/pk 2, $20.75/ea

Key Features

Color
Assorted
Includes
120 Supertip Markers
Material
Paint, Plastic
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-6213
Zoro #
G815782877
UPC #
194629148950
Country of Origin
Korea, Republic of

Details

Color
Assorted
Includes
120 Supertip Markers
Material
Paint, Plastic
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Make the most of painting projects and crafts with Crayola Acrylic Paint Doodle Sticks! These unique paint sticks glide on smooth, providing full coverage that's easy for artists of any skill level to achieve. They are versatile and designed to work on a variety of surfaces including paper, canvas, metal, wood, and fabric. They also won't wrinkle, tear, or bleed through paper, with a less mess casing that allows artists to twist up when they want color and twist down for storage. Ready to enjoy your work of art? These quick dry paint sticks cut down the wait time so that the excitement keeps on flowing straight to the finished product! Get back to school ready with paints that make homework assignments and projects more fun. They're also great for seasonal crafts and holiday gifting! Bring home these safe and nontoxic paints and get started painting today! Each pack includes 12 Acrylic Paint Doodle Sticks. Sold as 2 packs for a total of 24 Acrylic Paint Doodle Sticks.


  • MULTI-SURFACE PAINTS: These acrylic paints work on Paper, Canvas, Metal, Wood, and Fabric. They will not bleed on, wrinkle, or tear paper.
  • TWIST UP: Avoid the mess with kids paint sticks that you can twist up for color that glides on smoothly for full coverage.
  • QUICK DRY: Crafts are fun but waiting for paint to dry can put a damper on the excitement, that's why Crayola Quick Dry Paint Sticks are designed to cut down that wait time!
  • ARTS & CRAFTS: Crayola makes art projects and crafts more fun with easy-to-use tools and art supplies for kids.
  • SAFE AND NONTOXIC: Ideal for kids, ages 4 & up!
  • CRAYOLA PAINT STICKS: Sold as 2 packs for a total of 24 acrylic paint sticks, each individual pack includes 12 Acrylic Paint Sticks, great for crafts, painting projects, and more!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.