Zoro Homepage

Acrylic Paint Set, Six Assorted Classic Colors, 2 oz Bottles, 6PK

  • Mfr # 20-1997

  • Zoro # G115661131


product price: $12.15
/pk 6, $2.03/ea

Key Features

Color
Brilliant Blue, Brilliant Yellow, Burnt Umber, Deep Red, Ivory Black, Titanium White
For Use On Surface Material
Canvas, Fabric/Textiles, Glass/Ceramics, Metal, Paper Products, Wood
Standards
ACMI AP Non-Toxic Certified
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1997
Zoro #
G115661131
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz

Details

Color
Brilliant Blue, Brilliant Yellow, Burnt Umber, Deep Red, Ivory Black, Titanium White
For Use On Surface Material
Canvas, Fabric/Textiles, Glass/Ceramics, Metal, Paper Products, Wood
Standards
ACMI AP Non-Toxic Certified
Item
Art Paints & Primers

Description

Perfect for arts and crafts at school and at home, Crayola Acrylic Paint Sets offer pigment-rich colors that are water-resistant and permanent when dry. Thick and rich, this vibrant paint makes possible a wide variety of techniques on surfaces such as canvas, wood, metal, fabrics and ceramics. Though permanent when dry, while wet, the paint cleans up with soap and water. If spilled, be sure to clean-up immediately, before the paint dries. Safe and nontoxic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.