
Air-Dry Clay, Blue, 2.5 lb
Mfr # 575142
Zoro # G815140202
product price: $9.89
/eaKey Features
Width
6 in
Length
6 in
Depth
3.25 in
Assembly Required
No
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
575142
Zoro #
G815140202
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Depth
3.25 in
Details
Color
Blue
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Crayola Air-Dry Clay is a solution that is perfect for art room and classroom. This soft modeling material can either be reused or air-dried overnight to preserve your creation. No baking is ever required. Smoother, finer and less sticky than traditional clay, this Crayola modeling clay alternative is perfect for group activities. You can even soften the clay with water if needed, allowing children to enjoy hours of fun making and re-making favorite creations. Once dried, children can paint it. Clay is designed for children ages 6 and older.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.