Zoro Homepage

Air-Dry Clay, Red, 2.5 lb

  • Mfr # 575138

  • Zoro # G515140212


product price: $9.89
/ea

Key Features

Width
6 in
Length
6 in
Depth
3.25 in
Recycled Total
0%
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575138
Zoro #
G515140212
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Depth
3.25 in

Details

Color
Red
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Crayola Air-Dry Clay is a solution that is perfect for art room and classroom. This soft modeling material can either be reused or air-dried overnight to preserve your creation. No baking is ever required. Smoother, finer and less sticky than traditional clay, this Crayola modeling clay alternative is perfect for group activities. You can even soften the clay with water if needed, allowing children to enjoy hours of fun making and re-making favorite creations. They can even blend it with other colored clay to create custom shades. Once dried, children can paint the clay. Clay is designed for children ages 6 and older.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.