Zoro Homepage

Air-Dry Clay, Terra Cotta, 5 lb

  • Mfr # 572004

  • Zoro # G915140256


product price: $17.29
/ea

Key Features

Width
6 in
Length
6.13 in
Color
Orange
Depth
6 in
Certification
ACMI Certified AP Nontoxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572004
Zoro #
G915140256
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
6.13 in
Depth
6 in

Details

Color
Orange
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Terracotta Air-Dry Clay is a fine, natural clay that dries to a hard solid over two to three days. It is easy to use with traditional modeling techniques and a snap to clean up. Air-Dry Clay lets young artists create Terra Cotta sculptures without the hassle of a kiln or oven. It is smoother, finer and more moldable than traditional clay. Dry pieces can be painted or varnished. This Air-Dry Clay works well with other Crayola products, including tempera paints, acrylic paints and watercolors. Children can paint over entire slabs or add simple accents to create a colorful final piece of art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.