Animal Animations Wirebound Sketchpad, Unruled, Gold/Green Cover, 40 White 9 x 9 Sheets

  • Mfr # 99-3404

  • Zoro # G603474182


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Gold/Green
Paper Weight
0.4 lbs; 75 lb Text
Number of Sheets
40
Rule
Unruled
Sheet Size
9 x 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-3404
Zoro #
G603474182
UPC #
71662993443
Country of Origin
United States

Dimensions

Sheet Size
9 x 9
Size
9 x 9
Length
9"
Width
9"

Details

Item
Paper Pads/Note Pads
Color
Gold/Green
Paper Weight
0.4 lbs; 75 lb Text
Number of Sheets
40
Rule
Unruled
Binding
Spiral Coil
Cover Color
Gold/Green
Paper Color
White
Material
Paperboard
Features
Animal Animations Cover
Weight
0.4 lbs
Number of Subjects/Sections
1

Description

Draw, sketch and paint all of your ideas. Heavy, bright white paper takes pencil, ink and watercolors with minimal bleed through. Each book features a creative project idea. Wire binding allows you to lay it flat and remove pages easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.