
Art Brushes So Big, 7.63in Long, Natural Hair, 1.38in Round Brush
Mfr # 05-0208
Zoro # G915510271
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Brush Size
1.38 in
Bristle Material
Natural Hair
Color
Yellow
Length
7.63 in
Material
Natural Hair, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05-0208
Zoro #
G915510271
UPC #
71662972080
Country of Origin
China
Dimensions
Brush Size
1.38 in
Length
7.63 in
Details
Bristle Material
Natural Hair
Color
Yellow
Item
Artist's Brushes
Material
Natural Hair, Plastic
Description
Crayola Paint Brushes keep the paint flowing and your child's creativity growing. This jumbo paintbrush from Crayola features natural hair bristles that can easily hold a variety of paint types including tempera, acrylic, and more! A smooth plastic handle makes it easy for small hands to apply and blend paint. Pair with a Crayola Paint Set sold separately for a great bundled gift for kids!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.